XCEED XC-310, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M ( 8 ), 250 PK, Blue

  • Mfr # XC-310

  • Zoro # G605658320


product price:  $25.35
/pk 250, $0.10/ea

Key Features

Material
Nitrile
Palm Thickness
2.8 mil
Color
Blue
Disposable Glove Type
Food-Grade, Medical-Grade
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XC-310
Zoro #
G605658320
UPC #
769799310027
Country of Origin
Malaysia

Dimensions

Palm Thickness
2.8 mil
Size
M
Finger Thickness
4.3 mil
Length
9 1/2 in
Size - Numeric
8
Size- Alpha
M

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
Food-Grade, Medical-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
XCEED XC-310
Sterile/Non-Sterile
Non-Sterile
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Accelerator-Free
Contains Accelerators
Texture Location
Fingertips
Tested for Fentanyl Protection
Tested for Fentanyl Protection
Federal 209E Clean Room Class
Not Rated
Anti-Static
Anti-Static Included
Texture
Smooth
Medical Glove Type
Exam
Silicone-Free
Contains Silicone
Acceptable Quality Level (AQL)
0.65
Double Gloving Method
Inner
Standards
ASTM D6319, EN 420:2003 + A1:2009, FDA21 CFR 177-2600, US QSR/FDA 510(k)
Cuff Style
Beaded
Features
Ambidextrous
Glove Treatments
Powder-Free
Green Environmental Attribute
Plastic-Free Packaging Product

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.65, Anti-Static Anti-Static Included, Color Blue, Cuff Style Beaded, Disposable Glove Type Food-Grade, Medical-Grade, Double Gloving Method Inner, Features Ambidextrous, Finger Thickness 4.3 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 2.8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.