705BPF Black Nitrile, Powder Free Disposable Gloves, Medium, 50BX, 50PK
- Mfr # 705BPF-08
- Zoro # G815848672
product price:Â
$
11.39
/pk of 50, $0.23/ea
Sold in multiples of 10Â pks for
$113.90
Key Features
Color
Black
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 705BPF-08
- Zoro #
- G815848672
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- M
Details
- Item
- Disposable Gloves
- Color
- Black
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.