5000W Voltage Converter Transformer Step Up/Down 220V-110V /110V-220V CE
- Mfr # SV-5000VA
- Zoro # G323371969
product price:Â
$
98.79
/ea
Key Features
Depth
13 in
Standards
FCC&ETL
Height
12.41 in
Frequency
50-60 Hz
Width
12.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SV-5000VA
- Zoro #
- G323371969
- UPC #
- 840349935621
- Country of Origin
- China
- Standards
- FCC&ETL
- Frequency
- 50-60 Hz
- Item
- Voltage Converter Transformer
Dimensions
- Depth
- 13 in
- Height
- 12.41 in
- Width
- 12.01 in
Description
VEVOR Voltage Converter Transformer, 5000W, Heavy Duty Step Up/Down Transformer, Convert from 110 Volt to 220 Volt and from 220 Volt to 110 Volt, with US Outlet EU Outlet 5V USB Port, CE Certified Multiple Sockets High Load Capacity Thoughtful Design Convenient Use Durable Metal Housing Bi-Directional Voltage Conversion USB: 5V,Product Size(L x W x H): 10.6 x 9.5 x 8.5 in/270 x 240 x 215 mm,Item Model Number: SV-5000VA,Frequency: 50-60 Hz,Input Voltage: AC 110V/220V,Current: 15A,Output Voltage: AC 110V/220V,Net Weight: 28.2 lbs/12.8 kg,Power: 5000W,Certification: FCC&ETL
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.