Power Supply, 85 to 264V AC/120 to 370V DC, 12V DC, 60W, 5A, DIN Rail

  • Mfr # MDR-60-12

  • Zoro # G909985092


product price:  $79.89
/ea
Free Shipping & Returns

Key Features

Input Voltage
85 to 264V AC/120 to 370V DC
Output Voltage - Nominal
12V DC
Output Power - Rated
60W
Current - Output
5A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDR-60-12
Zoro #
G909985092
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40 mm
Overall Width
90 mm
Overall Depth
100 mm
Depth
100 mm
Width
40 mm
Height
90 mm

Details

Item
Power Supply
Input Voltage
85 to 264V AC/120 to 370V DC
Output Voltage - Nominal
12V DC
Output Power - Rated
60W
Current - Output
5A
Mounting
DIN Rail
Output Amps
5A
Hz
47 to 63 Hz
Output Voltage
12V DC
Power Rating
60W

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.