Power Supply, 85 to 264V AC/120 to 370V DC, 24V DC, 20W, 1A, DIN Rail

  • Mfr # MDR-20-24

  • Zoro # G706620516


product price:  $67.79
/ea

Key Features

Input Voltage
85 to 264V AC/120 to 370V DC
Output Voltage - Nominal
24V DC
Output Power - Rated
20W
Current - Output
1A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDR-20-24
Zoro #
G706620516
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
22.5 mm
Overall Width
90 mm
Overall Depth
100 mm
Width
22.5 mm
Depth
100 mm
Height
90 mm

Details

Item
Power Supply
Input Voltage
85 to 264V AC/120 to 370V DC
Output Voltage - Nominal
24V DC
Output Power - Rated
20W
Current - Output
1A
Mounting
DIN Rail
Output Amps
1A
Hz
47 to 63 Hz
Power Rating
20W
Output Voltage
24V DC

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.