Shop ANTAKIPRO
Create Account
12-in Two Way Professional Active Loudspeaker XLR, RCA, USB and Bluetooth input capability w/DSP
- Mfr # AP-12DSP
- Zoro # G916449501
product price:Â
$
680.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP-12DSP
- Zoro #
- G916449501
- UPC #
- 810130952632
- Country of Origin
- China
Description
* System Type: 12-in 2-way active speaker * Frequency response: 45-18KHz * Impedance: 4 Ohms* Coverage Pattern: 90 Degrees Horizontal x 60 Degrees Vertical* Output: Peak SPL at 1M: 128dB* Power Handling: 1600W Peak* Amplifier Type: Digital amplifier * Signal Connectors: RCA, XLR * LF Driver: 12-in Transducer with 2.5-in Voice Coil* HF Driver: 1.35-in Titanium Compression Driver * AC Power Connector: 115V/230V 50-60HZ * Net Weight: 16.4 KGS* Dimensions LWH: 44.5*41.5*69.5 CM * USB input* Mode button below USB input switches between USB, Bluetooth and Wired input* To pair a new Bluetooth item first initiate pairing on your Bluetooth device, then press the mode button to display the Bluetooth symbol. Then follow up and confirm paring on your Bluetooth device.* To switch to line-in or USB press mode button* TWS: Capability to pair two active speaker cabinets both in Bluetooth mode.* RCA Line input * Mix output connector for signal output * Button for DSP mode option and Master Volume Control* XLR Line Input * CH 1 & CH 2 Volume control* XLR Line input & XLR Microphone input * Line input & Microphone input switch button* AC Power connection receptacle input* AC Power connection receptacle output * Power ON or OFF * Switch power supply
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.