8-in Professional Two Way Active Loudspeaker XLR, USB and Bluetooth input capability w/Dual Mic Plu
- Mfr # AP-8BT
- Zoro # G516449598
product price:Â
$
505.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP-8BT
- Zoro #
- G516449598
- UPC #
- 810130953158
- Country of Origin
- China
Description
System Type: 8-in 2 way active speaker* Frequency response: 50-18KHz * Impedance: 4 Ohms* Coverage Pattern: 90 DegreesHorizontal x 60 DegreesVertical* Output Peak SPL at 1M: 96dB* Power Handling: 120W RMS 4Ohm* Amplifier Type: Digital amplifier * Signal Connectors: 1/4 JACK, XLR* LF Driver: 8-in Transducer with 1.5-in Voice Coil* HF Driver: 1-in Neodynium Compression Driver * AC Power Connector: 90-240 V Automatic switch * USB Input* TWS: Capability to pair two active speaker cabinets both in Bluetooth mode.* Microphone volume control * Line input or MP3 signal volume control* Microphone Treble control* Music Treble control* Microphone Bass control* Music Bass control* Microphone Echo control* Guitar volume control* Microphone delay control* Power ON / OFF * Guitar input* Microphone 1 & Microphone 2 input * AUX input* XLR Line output* AC Power
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.