Powered 18-in active subwoofer w/XLR Input Volume Control DSP
- Mfr # AP-18SUBDSP
- Zoro # G016449579
product price:Â
$
1,736.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP-18SUBDSP
- Zoro #
- G016449579
- UPC #
- 810130953004
- Country of Origin
- China
Description
System Type: 18-in active subwoofer * Frequency response: 30-150Hz * Impedance: 8-Ohms* Coverage Pattern: 90 DegreesHorizontal x 60 DegreesVertical* Output: Peak SPL at 1M: 133dB* Power Handling: 2000W Peak* Amplifier Type: Digital amplifier * Signal Connectors: XLR * LF Driver: 18-in Transducer with 4-in Voice Coil* AC Power Connector: 115V/230V 50-60HZ * Net Weight: 45 KGS* Dimensions LWH: 64.5*86*64 CM * Signal output * Signal input* Volume control * DSP option for 45HZ, CARDIOIDE, OMNI * Switch power supply 115V-230V * Power ON or OFF * AC Power connection receptacle input* AC Power connection receptacle output
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.