1 Gravely/Ariens 11x4.00-5 Gray replaces 07100124 Fits ZT, ZT XL, ZT X, Zoom, Zoom XL
- Mfr # A530039029804114005
- Zoro # G616020901
product price:Â
$
48.89
/ea
Key Features
Tire Size
11 x 4-5 in
Tire Rim Dia.
5 in
Tread Depth
0.0 MM
Wheel Width
3 in
Hub Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A530039029804114005
- Zoro #
- G616020901
- UPC #
- 810173180948
- Country of Origin
- China
- Item
- Lawn Mower Wheel
- Hub Material
- Alloy Steel
- Includes
- Tire and Wheel Assembly(s)
- Hub Color
- Cats Eye Gold
- Surface Finish
- Powder Coated
- Offset
- 0 in
- Wheel Backspacing
- 0 in
- Aspect Ratio
- 0.65 IN
- For Use With
- Lawn Mowers
Dimensions
- Tire Size
- 11 x 4-5 in
- Tire Rim Dia.
- 5 in
- Tread Depth
- 0.0 MM
- Wheel Width
- 3 in
- Wheel Diameter
- 10 in
- Hub Dia.
- 1.654 in
- Overall Length
- 12 in
Description
Antego Tire & Wheel Single Gravely/Ariens Pneumatic 11x4.00-5 Light Gray Assys replaces 07100124 Fits ZT, ZT XL, ZT X, Zoom, Zoom XL
- 4 Ply; Tubeless; Smooth Tread
- Powder Coated
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.