11 x 4-5 in Lawn Mower Tire, 4 Ply, Black, 2 PK

  • Mfr # T0804114005

  • Zoro # G016020921


product price:  $56.39
/pk 2, $28.20/ea

Key Features

Tire Size
11 x 4-5 in
Tire Rim Dia.
5 in
Ply
4
Tire Material
Rubber
Tread Depth
0.0 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0804114005
Zoro #
G016020921
UPC #
712038776221
Country of Origin
China

Dimensions

Tire Size
11 x 4-5 in
Tire Rim Dia.
5 in
Tread Depth
0.0 MM
Wheel Diameter
12 in
Wheel Width
3 in
Overall Length
12 in

Details

Ply
4
Tire Material
Rubber
Item
Lawn Mower Tire
Includes
Tires (Wheels Not Included)
Hub Color
Black
Aspect Ratio
0.57 IN
For Use With
Lawn Mowers

Description

Invest in reliability and performance with the Antego 11x4.00-5 4 Ply Turf Tires - a set designed exclusively for lawn and garden mowers. Built with the industry-standard smooth tread pattern, these tires promise an unparalleled grip on turf surfaces without compromising the integrity of the grass. Constructed with resilience in mind, the 4-ply, tubeless, non-directional design ensures these tires not only last but also maintain consistent performance throughout their life span. With a maximum tire pressure of 46 psi, they can support a load of up to 325 lbs, making them versatile and dependable. Fitting a 5x3 rim size, the dimensions of these tires include an overall diameter of 10.55in and a section width of 3.94in, ensuring compatibility with various mower models. Upgrade your lawn equipment with the trusted quality and performance of Antego's turf tires today!


  • All Season

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.