Shop ANTEGO
See all product information
Create Account
15 x 6-6 in Lawn Mower Tire & Wheel, 4 Ply, Black, 4 PK
- Mfr # A6451770100304156006
- Zoro # G016020846
product price:Â
$
159.99
/pk of 4, $40.00/ea
Free Shipping & Returns
Key Features
Tire Size
15 x 6-6 in
Tire Rim Dia.
6 in
Ply
4
Includes
Tire and Wheel Assembly(s)
Hub Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A6451770100304156006
- Zoro #
- G016020846
- UPC #
- 810173181594
- Country of Origin
- China
- Ply
- 4
- Item
- Lawn Mower Tire & Wheel
- Includes
- Tire and Wheel Assembly(s)
- Hub Color
- Black
- Hub Material
- Alloy Steel
- Aspect Ratio
- 0.55 IN
- Wheel Backspacing
- 0 in
- Offset
- 0 in
- Surface Finish
- Powder Coated
- For Use With
- Lawn Mowers
Dimensions
- Tire Size
- 15 x 6-6 in
- Tire Rim Dia.
- 6 in
- Wheel Diameter
- 15 in
- Tread Depth
- 0.236 MM
- Wheel Width
- 4-1/2 in
- Hub Dia.
- 1.26 in
- Overall Length
- 15 in
Description
Set of 4 Matte Black Universal Fit 15x6.00-6 Tires & Wheels 4 Ply for Lawn & Garden Mower Turf Tires 0.75in Bearing ATW-003
- These riding lawn mower tires 15x6.00-6 and wheel assemblies are designed to fit any turf saver, carlisle 15x6.00-6nhs lawn mower tires, Troy Bilt lawn mower tires, Craftsman lawn mower tires, Husqvarna mower front tires, John deere lawn mower tires.
- Matte Black
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.