11 x 4-5 in Lawn Mower Tire, 4 Ply, Black

  • Mfr # T0804114005

  • Zoro # G016020938


product price:  $30.79
/ea

Key Features

Tire Size
11 x 4-5 in
Tire Rim Dia.
5 in
Ply
4
Tire Material
Rubber
Wheel Diameter
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0804114005
Zoro #
G016020938
UPC #
810173183017
Country of Origin
China

Dimensions

Tire Size
11 x 4-5 in
Tire Rim Dia.
5 in
Wheel Diameter
12 in
Wheel Width
3 in
Tread Depth
0.0 MM
Overall Length
12 in

Details

Ply
4
Tire Material
Rubber
Item
Lawn Mower Tire
Hub Color
Black
Includes
Tires (Wheels Not Included)
Aspect Ratio
0.57 IN
For Use With
Lawn Mowers

Description

Single Antego 11x4.00-5 4 Ply Turf Tires | Designed for Lawn & Garden Mowers


  • All Season

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.