Shop ANTEGO
See all product information
Create Account
18 x 8.5-8 in Lawn Mower Tire & Wheel, 4 Ply, Tan, 2 PK
- Mfr # A870150904188508
- Zoro # G516020933
product price:Â
$
121.99
/pk of 2, $61.00/ea
Free Shipping & Returns
Key Features
Tire Size
18 x 8.5-8 in
Tire Rim Dia.
8 in
Ply
4
Hub Color
Tan
Wheel Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A870150904188508
- Zoro #
- G516020933
- UPC #
- 632726421953
- Country of Origin
- China
Dimensions
- Tire Size
- 18 x 8.5-8 in
- Tire Rim Dia.
- 8 in
- Wheel Width
- 7 in
- Wheel Diameter
- 17 in
- Tread Depth
- 0.236 MM
- Overall Length
- 17 in
Details
- Ply
- 4
- Item
- Lawn Mower Tire & Wheel
- Hub Color
- Tan
- Hub Material
- Alloy Steel
- Includes
- Tire and Wheel Assembly(s)
- Wheel Backspacing
- 0 in
- Surface Finish
- Powder Coated
- Offset
- -0.079 in
- Aspect Ratio
- 1.05 IN
- For Use With
- Golf Carts, Lawn Mowers
Description
Set of 2 Tire and Wheel Assemblies *** Wheel Color: Tan*** Wheel Size: 8x7 *** Pilot Hole: 2.83in *** Number of Bolt Holes: 4 *** Bolt Hole Size: 0.590in *** Bolt Circle: 4in *** Offset: Centered *** Tire Size: 18x8.50-8 *** 4 Ply *** Tread Code: ATW-009 *** Non-Directional *** Tire OD: 17.72 Nom *** Tire SW: 8.46 Nom *** PSI: 22 *** Load Rating at 10 mph: 815 lbs..
- Perfect for your stock or lifted golf cart. The18x9.50-8 turf golf cart tires with turf tread that is designed to maximize traction and stability. The rounded shoulder of the tire will protect the turf when turning. Durable commercial grade tires are constructed for extended service life.
- Non-Directional Tread Pattern
- Designed to carry heavy loads without damaging the turf
- Great for golf carts, utility vehicles, and riding lawn mowers
- Fits all Golf Carts
- 10mph @ 22PSI
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.