
11 x 4-5 in Lawn Mower Tire Assembly, Hustler Chrome Silver, 2 PK
Mfr # A5300030590804114005
Zoro # G216020820
product price:Â $75.99
/pk 2, $38.00/ea
Free Shipping & Returns
Key Features
Tire Size
11 x 4-5 in
Tire Rim Dia.
5 in
Wheel Diameter
10 in
Wheel Width
3 in
Includes
Tire and Wheel Assembly(s)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A5300030590804114005
Zoro #
G216020820
UPC #
711841580810
Country of Origin
China
Dimensions
Tire Size
11 x 4-5 in
Tire Rim Dia.
5 in
Wheel Diameter
10 in
Wheel Width
3 in
Tread Depth
0.0 MM
Hub Dia.
1.654 in
Overall Length
12 in
Details
Item
Lawn Mower Tire Assembly
Includes
Tire and Wheel Assembly(s)
Hub Color
Hustler Chrome Silver
Hub Material
Alloy Steel
Aspect Ratio
2.33 IN
Offset
0 in
Wheel Backspacing
0 in
Surface Finish
Powder Coated
For Use With
Raptors & Sport Lawn Mowers
Description
11x4.00-5 set of 2 Tire Wheel Assemblies Replaces: Hustler 605113. Hustler Raptor, And Sport. 4 Bore: 3/4in without spanner.
- 4 Ply - tubeless - non-directional
- All Season
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.