11 x 6-5 in Lawn Mower Tire & Wheel, Dark Gray, 4 PK
- Mfr # A5300390820804116005
- Zoro # G116020814
product price:Â
$
369.99
/pk of 4, $92.50/ea
Free Shipping & Returns
Key Features
Tire Size
11 x 6-5 in
Tire Rim Dia.
5 in
Wheel Width
3 in
Hub Material
Alloy Steel
Tread Depth
0.0 MM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A5300390820804116005
- Zoro #
- G116020814
- UPC #
- 810173180979
- Country of Origin
- China
- Item
- Lawn Mower Tire & Wheel
- Hub Material
- Alloy Steel
- Includes
- Tire and Wheel Assembly(s)
- Hub Color
- Dark Gray
- Surface Finish
- Powder Coated
- Aspect Ratio
- 0.64 IN
- Offset
- 0 in
- Wheel Backspacing
- 0 in
- For Use With
- Gravely & Ariens Lawn Mowers
Dimensions
- Tire Size
- 11 x 6-5 in
- Tire Rim Dia.
- 5 in
- Wheel Width
- 3 in
- Tread Depth
- 0.0 MM
- Wheel Diameter
- 11 in
- Hub Dia.
- 1.654 in
- Overall Length
- 12 in
Description
Antego Tire & Wheel Set of 4 Gravely Ariens 07101105 11x6.00-5 Tire & Wheel Assembly fits IKON XL, ZT XL
- 4 Ply; Tubeless; Smooth Tread; Pneumatic
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.