Shop ANTEGO
See all product information
Create Account
11 x 6-5 in Lawn Mower Tire & Wheel Assembly, Dark Gray, 2 PK
- Mfr # A5300390820804116005
- Zoro # G916020717
product price:Â
$
97.69
/pk of 2, $48.85/ea
Key Features
Tire Size
11 x 6-5 in
Tire Rim Dia.
5 in
Wheel Diameter
11 in
Wheel Width
3 in
Hub Color
Dark Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A5300390820804116005
- Zoro #
- G916020717
- UPC #
- 632726005481
- Country of Origin
- China
- Item
- Lawn Mower Tire & Wheel Assembly
- Hub Color
- Dark Gray
- Hub Material
- Alloy Steel
- Includes
- Tire and Wheel Assembly(s)
- Offset
- 0 in
- Surface Finish
- Powder Coated
- Wheel Backspacing
- 0 in
- Aspect Ratio
- 0.64 IN
- For Use With
- Gravely & Ariens Lawn Mowers
Dimensions
- Tire Size
- 11 x 6-5 in
- Tire Rim Dia.
- 5 in
- Wheel Diameter
- 11 in
- Wheel Width
- 3 in
- Tread Depth
- 0.0 MM
- Hub Dia.
- 1.654 in
- Overall Length
- 12 in
Description
Elevate the capability and curb appeal of your Gravely Ariens IKON XL and ZT XL with Antego Tire & Wheel's bespoke set of two tire and wheel assemblies, meticulously engineered to seamlessly match part number 07101105. This upgrade transcends basic replacement, enhancing your mower's performance, durability, and aesthetic appeal.
- 4 Ply; Tubeless; Smooth Tread; Pneumatic
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.