11x4.00-5 Flat Proof ARIENS 01588100 & 07100124 DIXON 17080 JOHN DEERE AM101589 TORO 104-1170, 4PK
- Mfr # A53251500918SPS114005
- Zoro # G516008078
product price:Â
$
281.99
/pk of 4, $70.50/ea
Free Shipping & Returns
Key Features
Wheel Dia.
10 in
Fits Axle Dia.
1.78 in
Wheel Width
3-1/4 in
Caster Wheel/Tread Material
Alloy Steel
Tread Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A53251500918SPS114005
- Zoro #
- G516008078
- UPC #
- 810173181051
- Country of Origin
- China
Dimensions
- Wheel Dia.
- 10 in
- Fits Axle Dia.
- 1.78 in
- Wheel Width
- 3-1/4 in
- Bore Dia.
- 5 in
Details
- Caster Wheel/Tread Material
- Alloy Steel
- Tread Color
- Black
- Includes
- Tire and Wheel Assembly(s)
- Application
- Lawn Mower
- Frame Finish
- Powder Coated
Description
Set of 4 11x4.00-5 Flat Proof, Smooth Semi Pneumatic Assembly Replacement for ARIENS: 01588100 & 07100124, DIXON: 17080, JOHN DEERE: AM101589, TORO: 104-1170
- Flat Proof, Smooth Semi Pneumatic
- Powder Coated
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.