13 x 5-6 in Lawn Mower Tire Assembly, Chrome Silver, 2 PK

  • Mfr # A6325660590804135006

  • Zoro # G916020922


product price:  $179.99
/pk 2, $90.00/ea
Free Shipping & Returns

Key Features

Tire Size
13 x 5-6 in
Tire Rim Dia.
6 in
Tread Depth
0.00 MM
Wheel Diameter
15 in
Hub Color
Chrome Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6325660590804135006
Zoro #
G916020922
UPC #
632726005368
Country of Origin
China

Dimensions

Tire Size
13 x 5-6 in
Tire Rim Dia.
6 in
Tread Depth
0.00 MM
Wheel Diameter
15 in
Wheel Width
3-1/4 in
Hub Dia.
1.654 in
Overall Length
15 in

Details

Item
Lawn Mower Tire Assembly
Hub Color
Chrome Silver
Includes
Tire and Wheel Assembly(s)
Hub Material
Alloy Steel
Wheel Backspacing
0 in
Surface Finish
Powder Coated
Offset
0 in
Aspect Ratio
0.67 IN
For Use With
Raptor SD & Fastrak Lawn Mowers

Description

Introducing the Set of 2 Hustler 13x5.00-6 Pneumatic Assemblies, specially designed to elevate the performance of your Raptor SD and Fastrak mowers while replacing the 605038 model. Crafted with precision and durability in mind, these assemblies guarantee a smooth and efficient operation, ensuring you achieve pristine results every time you mow. Perfectly compatible with Hustler and Stinger models. Fits Raptor SD and Fastrak 36in, 42in, 48in. Upgrade your mowing experience with confidence, knowing that the Set of 2 Hustler 13x5.00-6 Pneumatic Assemblies is engineered to meet the demands of rigorous mowing tasks, delivering exceptional performance and reliability with every use. model


  • Size ‎13x5.00-6
  • 4 Ply construction and smooth tread pattern for optimal traction.
  • Tubeless design for hassle-free maintenance.
  • All Season

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.