18 x 9.5-8 in Lawn Mower Tire & Wheel, 4 Ply, White, 2 PK
- Mfr # A8700030110304189508
- Zoro # G316020836
Key Features
Specifications
Details
- MFR #
- A8700030110304189508
- Zoro #
- G316020836
- UPC #
- 632726144333
- Country of Origin
- China
- Ply
- 4
- Item
- Lawn Mower Tire & Wheel
- Hub Color
- White
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Wheel Backspacing
- 0 in
- Surface Finish
- Powder Coated
- Aspect Ratio
- 8.0 0
- Offset
- -0.079 in
- For Use With
- Golf Carts, Lawn Mowers
Dimensions
- Tire Size
- 18 x 9.5-8 in
- Tire Rim Dia.
- 8 in
- Tread Depth
- 0.34 IN
- Wheel Width
- 7 in
- Wheel Diameter
- 18 in
- Overall Length
- 18 in
Description
Upgrade your machinery with the Antego Tire & Wheel Set of Two 18x9.50-8 4 Ply Tire & Wheel Assemblies. Precisely designed, these assemblies serve as a direct replacement for Toro/Exmark parts 110-6883 and 120-2249, ensuring impeccable compatibility. Whether it's a standard golf cart, a Craftsman mower, or any other compatible equipment, our assemblies guarantee a seamless fit and enhanced performance. The tires boast the non-directional ATW-003 tread, a robust 4-ply tubeless design, and a tread depth of 0.2in for optimal grip and durability. These specifications, combined with a max load capacity of 1040 lbs at 24 PSI, ensure a safe and smooth journey. The 8x7 wheel, painted in a crisp white color, offers an aesthetic boost to your machinery. Its 4@4 centered design guarantees perfect alignment and stability. Refresh your equipment's aesthetics and performance with Antego Tire & Wheel assemblies-a blend of precision, durability, and elegance.
- Powder Coated
- 10 MPH @ 24 PSI
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.