13 x 5-6 in Lawn Mower Tire Assembly, Chrome Silver, 4 PK

  • Mfr # A6325660590804135006

  • Zoro # G116020838


product price:  $289.99
/pk 4, $72.50/ea
Free Shipping & Returns

Key Features

Tire Size
13 x 5-6 in
Tire Rim Dia.
6 in
Tread Depth
0.00 MM
Wheel Diameter
15 in
Wheel Width
3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6325660590804135006
Zoro #
G116020838
UPC #
810173181235
Country of Origin
China

Dimensions

Tire Size
13 x 5-6 in
Tire Rim Dia.
6 in
Tread Depth
0.00 MM
Wheel Diameter
15 in
Wheel Width
3-1/4 in
Hub Dia.
1.654 in
Overall Length
15 in

Details

Item
Lawn Mower Tire Assembly
Hub Color
Chrome Silver
Hub Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
Surface Finish
Powder Coated
Wheel Backspacing
0 in
Offset
0 in
Aspect Ratio
0.67 IN
For Use With
Raptor SD & Fastrak Lawn Mowers

Description

Set of 4 Hustler 13x5.00-6 Pneumatic assemblies. Fits Raptor SD & Fastrak replaces 605038.


  • Size ‎13x5.00-6
  • 4 Ply construction and smooth tread pattern for optimal traction.
  • Tubeless design for hassle-free maintenance.
  • All Season

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.