24 x 12-12 in Lawn Mower Tire, 4 Ply, Black, 2 PK
- Mfr # T200424120012
- Zoro # G816020947
Key Features
Specifications
Details
- MFR #
- T200424120012
- Zoro #
- G816020947
- UPC #
- 711841580995
- Country of Origin
- China
- Ply
- 4
- Tire Material
- Rubber
- Item
- Lawn Mower Tire
- Includes
- Tires (Wheels Not Included)
- Hub Color
- Black
- Aspect Ratio
- 25.51 0
- For Use With
- Lawn Mowers, ATVs, UTVs
Dimensions
- Tire Size
- 24 x 12-12 in
- Tire Rim Dia.
- 12 in
- Wheel Width
- 8-1/2 in
- Wheel Diameter
- 23 in
- Tread Depth
- 0.252 MM
- Overall Length
- 23 in
Description
Introducing our premium Set of 2 24x12.00-12 4 Ply Tires Model ATW-020, meticulously designed for Lawn & Garden applications. Crafted with an exceptional tread pattern, these tires provide unparalleled traction and maintain a flat profile for optimal ground contact. Ideal for replacing tires on your zero turn mower, these tires offer enhanced grip without damaging the turf, making them the next-generation choice for zero turn vehicles. Sold as a set of 2, each tire is carefully shaped and packaged in a box to ensure they arrive in perfect condition - never flattened or compromised. Designed to fit 12x8.5 wheels, these tires feature a non-directional tread for versatile performance. Upgrade your lawn and garden equipment with our high-quality tires, engineered for durability, performance, and ease of use.
- All Season
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.