13 x 5-6 in Lawn Mower Tire Assembly, White, 2 PK

  • Mfr # A6325660110804135006

  • Zoro # G116020746


product price:  $140.99
/pk 2, $70.50/ea
Free Shipping & Returns

Key Features

Tire Size
13 x 5-6 in
Tire Rim Dia.
6 in
Hub Color
White
Wheel Width
3-1/4 in
Wheel Diameter
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6325660110804135006
Zoro #
G116020746
UPC #
632726144319
Country of Origin
China

Dimensions

Tire Size
13 x 5-6 in
Tire Rim Dia.
6 in
Wheel Width
3-1/4 in
Wheel Diameter
15 in
Hub Dia.
1.654 in
Overall Length
15 in

Details

Item
Lawn Mower Tire Assembly
Hub Color
White
Hub Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
Surface Finish
Powder Coated
Wheel Backspacing
2.5 in
Offset
0 in
Aspect Ratio
5.00 IN
For Use With
Toro & Exmark Lazer Z Lawn Mowers

Description

Upgrade the performance of your Exmark Lazer Z with our meticulously crafted Set of 2 13x5.00-6 Assemblies, tailored to precision as a direct replacement for Exmark Lazer Z Part 1-633582. Engineered with uncompromising quality, these assemblies are designed to seamlessly integrate into your mower, ensuring optimal performance and longevity. Crafted for compatibility, our assemblies replace Toro Exmark parts 1-634662, 103-0064, 103-5189, 103-3785, 109-9126, fitting a wide range of Exmark Lazer Z models, including those with deck sizes of 44in, 48in, 49in, 52in, and 60in, as well as Lazer Z HP variants. Experience unparalleled convenience with each assembly thoughtfully packaged with spacers and a spanner tub, streamlining installation and minimizing downtime. Our tire specifications boast resilience and reliability, featuring a robust 4-ply construction and a tubeless smooth design. With an outer diameter of 12.7 inches and a sidewall height of 4.84 inches, these tires effortlessly handle tough terrain while supporting a maximum load capacity of 440 lbs. at a recommended PSI of 40. The wheels are crafted with meticulous attention to detail, measuring 6x3.25 inches and colored in a vibrant white finish for enhanced visibility. Equipped with in tapered roller bearings and a spacer tube with a 0.531 inch inner diameter, these wheels ensure smooth and reliable operation. Sold as a set of two, our assemblies offer exceptional value, providing reliability, durability, and performance for your Exmark Lazer Z maintenance requirements. Elevate your mowing experience with confidence, knowing that you have premium-grade replacements at your disposal. Upgrade your Exmark Lazer Z today with our Set of 2 13x5.00-6 Assemblies, and enjoy the perfect blend of quality, compatibility, and convenience.


  • Powder Coated
  • 10 MPH @ 40 PSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.