
13 x 5-6 in Lawn Mower Tire, White, 4 PK
Mfr # A6325660110804135006
Zoro # G516020735
product price:Â $281.99
/pk 4, $70.50/ea
Free Shipping & Returns
Key Features
Tire Size
13 x 5-6 in
Tire Rim Dia.
6 in
Hub Material
Alloy Steel
Wheel Diameter
15 in
Hub Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A6325660110804135006
Zoro #
G516020735
UPC #
810173181174
Country of Origin
China
Dimensions
Tire Size
13 x 5-6 in
Tire Rim Dia.
6 in
Wheel Diameter
15 in
Wheel Width
3-1/4 in
Hub Dia.
1.654 in
Overall Length
15 in
Details
Item
Lawn Mower Tire
Hub Material
Alloy Steel
Hub Color
White
Includes
Tire and Wheel Assembly(s)
Offset
0 in
Aspect Ratio
5.00 IN
Wheel Backspacing
2.5 in
Surface Finish
Powder Coated
For Use With
Toro & Exmark Lazer Z Lawn Mowers
Description
Set of 4 13x5.00-6 Assemblies - Replacement for Toro/Exmark Lazer Z Part 1-633582
- Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.