Shop ANTEGO
See all product information
Create Account
Single Gravely/Ariens 13x5.00-6 Light Gray replaces 07100835
- Mfr # A6325660290804135006
- Zoro # G016020990
product price:Â
$
56.35
/ea
Key Features
Tire Size
13 x 5-6 in
Tire Rim Dia.
6 in
Hub Color
Light Gray
Hub Material
Alloy Steel
Wheel Diameter
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A6325660290804135006
- Zoro #
- G016020990
- UPC #
- 810173181181
- Country of Origin
- China
Dimensions
- Tire Size
- 13 x 5-6 in
- Tire Rim Dia.
- 6 in
- Wheel Diameter
- 15 in
- Tread Depth
- 0.00 MM
- Wheel Width
- 3-1/4 in
- Hub Dia.
- 1.654 in
- Overall Length
- 15 in
Details
- Item
- Lawn Mower Tire
- Hub Color
- Light Gray
- Hub Material
- Alloy Steel
- Includes
- Tire and Wheel Assembly(s)
- Surface Finish
- Powder Coated
- Aspect Ratio
- 0.83 IN
- Wheel Backspacing
- 0 in
- Offset
- 0 in
- For Use With
- Lawn Mowers
Description
- 4 Ply / Tubeless Smooth
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.