
13 x 6.5-6 in Lawn Mower Tire, 4 Ply, Black, 4 PK
Mfr # T0804136506
Zoro # G316020768
product price:Â $159.99
/pk 4, $40.00/ea
Free Shipping & Returns
Key Features
Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Ply
4
Tire Material
Rubber
Includes
Tires (Wheels Not Included)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T0804136506
Zoro #
G316020768
UPC #
810173183086
Country of Origin
China
Dimensions
Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Wheel Width
4-1/2 in
Wheel Diameter
12 in
Tread Depth
0.1 IN
Overall Length
12 in
Details
Ply
4
Tire Material
Rubber
Item
Lawn Mower Tire
Includes
Tires (Wheels Not Included)
Hub Color
Black
Aspect Ratio
0.62 IN
For Use With
Lawn Mowers
Description
Antego Tire & Wheel 13X6.50-6 4 Ply Turf Tires for Lawn & Garden Mower - Non-Directional Industry Standard Smooth Tread Sold as set of 4
- All Season
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.