16 x 6.5-8 in Lawn Mower Tire, 4 Ply, Black, 4 PK
- Mfr # T0104166508
- Zoro # G416021009
product price:Â
$
132.99
/pk of 4, $33.25/ea
Free Shipping & Returns
Key Features
Tire Size
16 x 6.5-8 in
Tire Rim Dia.
8 in
Ply
4
Tire Material
Rubber
Hub Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0104166508
- Zoro #
- G416021009
- UPC #
- 810173182584
- Country of Origin
- China
Dimensions
- Tire Size
- 16 x 6.5-8 in
- Tire Rim Dia.
- 8 in
- Tread Depth
- 0.217 MM
- Wheel Width
- 5-19/50 in
- Wheel Diameter
- 15 in
- Overall Length
- 15 in
Details
- Ply
- 4
- Tire Material
- Rubber
- Item
- Lawn Mower Tire
- Hub Color
- Black
- Includes
- Tires (Wheels Not Included)
- Aspect Ratio
- 0.86 IN
- For Use With
- Lawn Mowers
Description
Set of 4 - 16X6.50-8 4 Ply Turf Tires for Lawn & Garden Mower 16x6.5-8
- 4 Ply, Tubeless, Non-Directional
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.