13 x 6.5-6 in Lawn Mower Tire, 4 Ply, Black

  • Mfr # T0804136506

  • Zoro # G816020817


product price:  $55.15
/ea

Key Features

Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Ply
4
Tire Material
Rubber
Tread Depth
0.1 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0804136506
Zoro #
G816020817
UPC #
810173183079
Country of Origin
China

Dimensions

Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Tread Depth
0.1 IN
Wheel Width
4-1/2 in
Wheel Diameter
12 in
Overall Length
12 in

Details

Ply
4
Tire Material
Rubber
Item
Lawn Mower Tire
Includes
Tires (Wheels Not Included)
Hub Color
Black
Aspect Ratio
0.62 IN
For Use With
Lawn Mowers

Description

Antego Tire & Wheel 13X6.50-6 4 Ply Turf Tires for Lawn & Garden Mower - Non-Directional Industry Standard Smooth Tread Sold as Single


  • All Season

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.