13 x 6.5-6 in Lawn Mower Tire, Hustler Chrome Silver, 4 PK

  • Mfr # A6450560590804136506

  • Zoro # G416020941


product price:  $284.99
/pk 4, $71.25/ea
Free Shipping & Returns

Key Features

Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Wheel Diameter
15 in
Hub Color
Hustler Chrome Silver
Wheel Width
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6450560590804136506
Zoro #
G416020941
UPC #
810173181372
Country of Origin
China

Dimensions

Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Wheel Diameter
15 in
Wheel Width
4-1/2 in
Tread Depth
0.0 MM
Hub Dia.
1.378 in
Overall Length
15 in

Details

Item
Lawn Mower Tire
Hub Color
Hustler Chrome Silver
Hub Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
Surface Finish
Powder Coated
Wheel Backspacing
0 in
Offset
0 in
Aspect Ratio
6.50 IN
For Use With
Lawn Mowers

Description

Antego Tire & Wheel Set of 4 Hustler Lawn Mower Part# 604717 - TIRE/WHEEL ASSY 13x6.50-6 - Raptor SD 54in & 60in


  • 4 Ply; Tubeless; Non-Directional

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.