Shop ANTEGO
See all product information
Create Account
Single Hustler Lawn Mower Part# 604717 - TIRE/WHEEL 13x6.50-6 - Raptor SD 54in & 60in
- Mfr # A6450560590804136506
- Zoro # G016020891
product price:Â
$
56.49
/ea
Key Features
Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Tread Depth
0.0 MM
Includes
Tire and Wheel Assembly(s)
Hub Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A6450560590804136506
- Zoro #
- G016020891
- UPC #
- 810173181365
- Country of Origin
- China
- Item
- Lawn Mower Tire
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Hub Color
- Hustler Chrome Silver
- Aspect Ratio
- 6.50 IN
- Surface Finish
- Powder Coated
- Wheel Backspacing
- 0 in
- Offset
- 0 in
- For Use With
- Lawn Mowers
Dimensions
- Tire Size
- 13 x 6.5-6 in
- Tire Rim Dia.
- 6 in
- Tread Depth
- 0.0 MM
- Wheel Width
- 4-1/2 in
- Wheel Diameter
- 15 in
- Hub Dia.
- 1.378 in
- Overall Length
- 15 in
Description
Antego Tire & Wheel Single Hustler Lawn Mower Part# 604717 - TIRE/WHEEL ASSY 13x6.50-6 - Raptor SD 54in & 60in
- 4 Ply; Tubeless; Non-Directional
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.