Shop ANTEGO
See all product information
Create Account
13 x 6.5-6 in Lawn Mower Tire & Wheel Assembly, 4 Ply, Ariens/Gravel Charcoal Grey
- Mfr # A6450110810804136506
- Zoro # G716021006
product price:Â
$
58.19
/ea
Key Features
Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Ply
4
Wheel Width
4-1/2 in
Wheel Diameter
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A6450110810804136506
- Zoro #
- G716021006
- UPC #
- 810173181341
- Country of Origin
- China
Dimensions
- Tire Size
- 13 x 6.5-6 in
- Tire Rim Dia.
- 6 in
- Wheel Width
- 4-1/2 in
- Wheel Diameter
- 15 in
- Tread Depth
- 0.0 MM
- Hub Dia.
- 2.047 in
- Overall Length
- 15 in
Details
- Ply
- 4
- Item
- Lawn Mower Tire & Wheel Assembly
- Hub Color
- Ariens/Gravel Charcoal Grey
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Wheel Backspacing
- 0 in
- Aspect Ratio
- 6.50 IN
- Surface Finish
- Powder Coated
- Offset
- 0 in
- For Use With
- Gravely & Ariens Lawn Mowers
Description
- Powder Coated
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.