13 x 6.5-6 in Lawn Mower Tire & Wheel Assembly, 4 Ply, Ariens/Gravel Charcoal Grey, 4 PK
- Mfr # A6450110810804136506
- Zoro # G216020943
product price:Â
$
289.99
/pk of 4, $72.50/ea
Free Shipping & Returns
Key Features
Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Ply
4
Wheel Diameter
15 in
Includes
Tire and Wheel Assembly(s)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A6450110810804136506
- Zoro #
- G216020943
- UPC #
- 810173181358
- Country of Origin
- China
Dimensions
- Tire Size
- 13 x 6.5-6 in
- Tire Rim Dia.
- 6 in
- Wheel Diameter
- 15 in
- Wheel Width
- 4-1/2 in
- Tread Depth
- 0.0 MM
- Hub Dia.
- 2.047 in
- Overall Length
- 15 in
Details
- Ply
- 4
- Item
- Lawn Mower Tire & Wheel Assembly
- Includes
- Tire and Wheel Assembly(s)
- Hub Color
- Ariens/Gravel Charcoal Grey
- Hub Material
- Alloy Steel
- Aspect Ratio
- 6.50 IN
- Wheel Backspacing
- 0 in
- Surface Finish
- Powder Coated
- Offset
- 0 in
- For Use With
- Lawn Mowers
Description
Set of 4 13x6.50-6 4 Ply Ariens/Gravely Tire & Wheel Assemblies | Charcoal Grey
- Powder Coated
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.