
13 x 6.5-6 in Lawn Mower Tire & Wheel Assembly, Glossy Black, 4 PK
Mfr # A6452200090804136506
Zoro # G016021027
product price:Â $349.99
/pk 4, $87.50/ea
Free Shipping & Returns
Key Features
Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Includes
Tire and Wheel Assembly(s)
Wheel Diameter
15 in
Hub Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A6452200090804136506
Zoro #
G016021027
UPC #
810173181655
Country of Origin
China
Dimensions
Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Wheel Diameter
15 in
Wheel Width
4-1/2 in
Tread Depth
2 MM
Details
Item
Lawn Mower Tire & Wheel Assembly
Includes
Tire and Wheel Assembly(s)
Hub Material
Alloy Steel
Hub Color
Glossy Black
Surface Finish
Powder Coated
Offset
0 in
Wheel Backspacing
0 in
Aspect Ratio
6.5 IN
For Use With
Bad Boy Lawn Mowers
Description
Antego Tire & Wheels - OEM Match for BAD BOY 022-2017-00 13x6.50-6 Tire Wheel Assembly Set of 4
- Powder Coated
- 4.10/3.50-4 (10") Urethane Flat Free
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.