Shop ANTEGO
See all product information
Create Account
Tire & Wheels - OEM Match for BAD BOY 022-2017-00 13x6.50-6 Tire Wheel Assembly Single
- Mfr # A6452200090804136506
- Zoro # G116020906
product price:Â
$
38.69
/ea
Key Features
Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Hub Color
Glossy Black
Tread Depth
0 MM
Wheel Diameter
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A6452200090804136506
- Zoro #
- G116020906
- UPC #
- 810173181648
- Country of Origin
- China
- Item
- Lawn Mower Tire & Wheel Assembly
- Hub Color
- Glossy Black
- Hub Material
- Alloy Steel
- Includes
- Tire and Wheel Assembly(s)
- Wheel Backspacing
- 0 in
- Aspect Ratio
- 6.5 IN
- Surface Finish
- Powder Coated
- Offset
- 0 in
- For Use With
- Bad Boy Lawn Mowers
Dimensions
- Tire Size
- 13 x 6.5-6 in
- Tire Rim Dia.
- 6 in
- Tread Depth
- 0 MM
- Wheel Diameter
- 15 in
- Wheel Width
- 4-1/2 in
Description
Antego Tire & Wheels - OEM Match for BAD BOY 022-2017-00 13x6.50-6 Tire Wheel Assembly Single
- Powder Coated
- 4.10/3.50-4 (10") Urethane Flat Free
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.