16 x 6.5-8 in Lawn Mower Tire & Wheel, 4 Ply, John Deere Yellow, 2 PK
- Mfr # A85380060104166508
- Zoro # G516021008
Key Features
Specifications
Details
- MFR #
- A85380060104166508
- Zoro #
- G516021008
- UPC #
- 712038852222
- Country of Origin
- China
- Ply
- 4
- Item
- Lawn Mower Tire & Wheel
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Hub Color
- John Deere Yellow
- Offset
- 0 in
- Wheel Backspacing
- 0 in
- Surface Finish
- Powder Coated
- Aspect Ratio
- 17.91 IN
- For Use With
- Lawn Mowers
Dimensions
- Tire Size
- 16 x 6.5-8 in
- Tire Rim Dia.
- 8 in
- Tread Depth
- 0.217 MM
- Wheel Width
- 5-19/50 in
- Wheel Diameter
- 15 in
- Overall Length
- 15 in
- Hub Dia.
- 1.378 in
Description
Simplify the replacement process with our ready-to-install assembly. Remove your old assembly and directly replace it with ours-no need for tire shops or additional tools. This assembly is the ideal replacement to rejuvenate the look and functionality of your machine. Features include 0.75 precision ball bearings, ensuring smooth operation. Compatible exclusively with 2008 models or newer; it is not suitable for mowers older than 2008, nor is it designed for trailers or carts. To confirm compatibility, please compare your part and model numbers with those provided in our listing.
- John Deere wheel # GY20563 tire # M142911 FITS ON THESE MODELS ONLY MADE IN 2008 OR LATER **** 0.75 precision ball bearings ****
- Painted
- All Season
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.