
13 x 6.5-6 in Lawn Mower Tire & Wheel Assembly, Matte Black, 2 PK
Mfr # A6452320100804136506
Zoro # G416020897
product price:Â $134.99
/pk 2, $67.50/ea
Free Shipping & Returns
Key Features
Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Tread Depth
4 MM
Wheel Width
4-1/2 in
Hub Color
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A6452320100804136506
Zoro #
G416020897
UPC #
632726444617
Country of Origin
China
Dimensions
Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Tread Depth
4 MM
Wheel Width
4-1/2 in
Wheel Diameter
15 in
Hub Dia.
1.654 in
Details
Item
Lawn Mower Tire & Wheel Assembly
Hub Color
Matte Black
Hub Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
Offset
0 in
Surface Finish
Powder Coated
Aspect Ratio
8.00 IN
Wheel Backspacing
0 in
For Use With
Lawn Mowers
Description
Antego Tire & Wheels presents the OE Replacement for Greenworks 3420072337 13x6.50-6 tire wheel assembly. Specifically tailored for the Greenworks Crossover 42in, this set of two brings you the superior quality and precise fit that our customers have come to expect. Engineered with quality and precision, this product aims to enhance the performance of your Greenworks Crossover 42in. The matte black finish of the wheels not only adds aesthetic appeal but also provides resistance to wear and corrosion, extending the life of your equipment.
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.