15 x 6-6 in Lawn Mower Tire & Wheel Assembly, Gray, 4 PK
- Mfr # A6451240500304156006
- Zoro # G216020806
product price:Â
$
165.99
/pk of 4, $41.50/ea
Free Shipping & Returns
Key Features
Tire Size
15 x 6-6 in
Tire Rim Dia.
6 in
Tread Depth
0.25 IN
Hub Color
Gray
Hub Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A6451240500304156006
- Zoro #
- G216020806
- UPC #
- 810173181532
- Country of Origin
- China
Dimensions
- Tire Size
- 15 x 6-6 in
- Tire Rim Dia.
- 6 in
- Tread Depth
- 0.25 IN
- Wheel Width
- 4-1/2 in
- Wheel Diameter
- 15 in
- Hub Dia.
- 1.378 in
- Overall Length
- 15 in
Details
- Item
- Lawn Mower Tire & Wheel Assembly
- Hub Color
- Gray
- Hub Material
- Alloy Steel
- Includes
- Tire and Wheel Assembly(s)
- Offset
- 0 in
- Surface Finish
- Powder Coated
- Aspect Ratio
- 6.00 IN
- Wheel Backspacing
- 0 in
- For Use With
- Lawn Mowers
Description
Set of 4 15x6.00-6 Tire Wheel Assy 0.75in Bearing Compatible With Husqvarna/Poulan and Honda
- Replaces Husqvarna wheel numbers 532106732, 106732x645, 106732x643, 106732x417, 532141446, 532138336, 5321383-36, and 532125102, as well as Husqvarna tire number 5321122073
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.