13 x 6.5-6 in Lawn Mower Tire & Wheel, Dark Gray, 2 PK

  • Mfr # A6450010820804136506

  • Zoro # G216020882


product price:  $111.99
/pk 2, $56.00/ea
Free Shipping & Returns

Key Features

Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Includes
Tire and Wheel Assembly(s)
Wheel Diameter
15 in
Tread Depth
0.0 MM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A6450010820804136506
Zoro #
G216020882
UPC #
632726144234
Country of Origin
China

Dimensions

Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Wheel Diameter
15 in
Tread Depth
0.0 MM
Wheel Width
4-1/2 in
Hub Dia.
1.654 in
Overall Length
15 in

Details

Item
Lawn Mower Tire & Wheel
Includes
Tire and Wheel Assembly(s)
Hub Color
Dark Gray
Hub Material
Alloy Steel
Surface Finish
Powder Coated
Wheel Backspacing
0 in
Offset
0 in
Aspect Ratio
0.59 IN
For Use With
Lawn Mowers

Description

Enhance your mower's performance with the Antego Tire & Wheel Set of Two Gravely Ariens 13x6.50-6 Pneumatic Assemblies. Crafted with precision, these are tailored to replace Gravely Ariens part 07101110, ensuring full compatibility and top-tier performance, especially with Pro Turn 148, Pro Turn 152, and Pro Turn 160 models. Our assemblies showcase an elegant Ariens Dark Gray color, giving your machine an instant aesthetic upgrade. The 6x4.5 wheel size, paired with the detailed hub and sleeve measurements, combined with the 0.75in tapered roller bearing ensures a snug fit and easy installation. The tires, sized at 13x6.50-6, offer a smooth, tubeless experience, featuring an OD of 13in, SW of 6.33in, and a robust load capacity of 480 lbs at 28 PSI. Sold as a set of two, these assemblies are an all-in-one solution for those looking to revitalize their mowers. Trust in Antego Tire & Wheel for a blend of quality, performance, and elegance.


  • Powder Coated
  • 10 MPH @ 28 PSI
  • All Season

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.