Single Gravely Ariens 13x6.50-6 Dark Gray 07101110, Fits with Pro Turn 148, 152, & 160 Models
- Mfr # A6450010820804136506
- Zoro # G516020742
product price:Â
$
61.39
/ea
Key Features
Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Tread Depth
0.0 MM
Wheel Diameter
15 in
Hub Color
Dark Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A6450010820804136506
- Zoro #
- G516020742
- UPC #
- 810173181280
- Country of Origin
- China
- Item
- Lawn Mower Tire
- Hub Color
- Dark Gray
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Aspect Ratio
- 0.59 IN
- Surface Finish
- Powder Coated
- Wheel Backspacing
- 0 in
- Offset
- 0 in
- For Use With
- Lawn Mowers
Dimensions
- Tire Size
- 13 x 6.5-6 in
- Tire Rim Dia.
- 6 in
- Tread Depth
- 0.0 MM
- Wheel Diameter
- 15 in
- Wheel Width
- 4-1/2 in
- Hub Dia.
- 1.654 in
- Overall Length
- 15 in
Description
Antego Tire & Wheel - Single Gravely Ariens 13x6.50-6 Pneumatic Dark Gray Assemblies | Direct Replacement for 07101110 | Compatible with Pro Turn 148, 152, & 160 Models
- Powder Coated
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.