
13 x 6.5-6 in Lawn Mower Tire & Wheel, Matte Black, 4 PK
Mfr # A6452320100804136506
Zoro # G216020950
product price:Â $389.99
/pk 4, $97.50/ea
Free Shipping & Returns
Key Features
Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Wheel Diameter
15 in
Includes
Tire and Wheel Assembly(s)
Tread Depth
5 MM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A6452320100804136506
Zoro #
G216020950
UPC #
810173181679
Country of Origin
China
Dimensions
Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Wheel Diameter
15 in
Tread Depth
5 MM
Wheel Width
4-1/2 in
Hub Dia.
1.654 in
Details
Item
Lawn Mower Tire & Wheel
Includes
Tire and Wheel Assembly(s)
Hub Color
Matte Black
Hub Material
Alloy Steel
Wheel Backspacing
0 in
Offset
0 in
Aspect Ratio
8.00 IN
Surface Finish
Powder Coated
For Use With
Lawn Mowers
Description
Antego Tire & Wheels - OEM Match or Greenworks 3420072337 13x6.50-6 Tire Wheel Assembly Set of 4 | Fits Greenworks Crossover 42in
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.