Shop MARTIN WHEEL
See all product information
Create Account
Kenda K352 Stud Tire 408-2ST-I - 480/400-8 - 2 Ply
- Mfr # 408-2ST-I
- Zoro # G205511117
product price:Â
$
82.69
/ea
Key Features
Ply
2
Tread
Stud
For Use With
Kenda Lawn Mowers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408-2ST-I
- Zoro #
- G205511117
- UPC #
- 98663010917
- Country of Origin
- China
- Ply
- 2
- Item
- Lawn Mower Wheel
- Tread
- Stud
- For Use With
- Kenda Lawn Mowers
Description
Martin wheel kenda k352 stud tire 408-2st-i - 480/400-8 - 2 ply kenda's k352 stud tires are used on a wide range of light industrial, lawn, garden and other smaller equipment when smooth rolling is important. Best replacement tire for 6 cu/ft wheelbarrows. Tire only; rim sold separately. 2 ply rating; 438 lbs. Load capacity. Tube type. Non-highway use only.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.