20 x 8-8 in Lawn Mower Tire W/ Keyed Hub, 4 Ply, John Deere Yellow, 4 PK
- Mfr # A870060104208008
- Zoro # G216020745
product price:Â
$
356.99
/pk of 4, $89.25/ea
Free Shipping & Returns
Key Features
Tire Size
20 x 8-8 in
Tire Rim Dia.
8 in
Ply
4
Hub Color
John Deere Yellow
Includes
Tire and Wheel Assembly(s)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A870060104208008
- Zoro #
- G216020745
- UPC #
- 810173182294
- Country of Origin
- China
- Ply
- 4
- Item
- Lawn Mower Tire W/ Keyed Hub
- Hub Color
- John Deere Yellow
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- For Use With
- Golf Carts, John Deere Lawn Mowers
- Surface Finish
- Powder Coated
- Wheel Backspacing
- 0 in
- Aspect Ratio
- 8.00 IN
Dimensions
- Tire Size
- 20 x 8-8 in
- Tire Rim Dia.
- 8 in
- Wheel Diameter
- 21 in
- Wheel Width
- 7 in
- Tread Depth
- 0.197 MM
- Overall Length
- 21 in
- Hub Dia.
- 0.75 Keyed
Description
Antego Tire & Wheel - Set of Four 20x8.00-8 Tires & Wheels | 4 Ply Turf Tires with Keyed Hub Wheel | For Lawn & Garden Mower | Compatible with Various John Deere Models
- Powder Coated
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.