13 x 6.5-6 in Lawn Mower Wheel, Black, 4 PK

  • Mfr # A6451210090804136506

  • Zoro # G416020743


product price:  $289.99
/pk 4, $72.50/ea
Free Shipping & Returns

Key Features

Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Wheel Width
4-1/2 in
Wheel Diameter
15 in
Tread Depth
0.0 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A6451210090804136506
Zoro #
G416020743
UPC #
810173181457
Country of Origin
China

Dimensions

Tire Size
13 x 6.5-6 in
Tire Rim Dia.
6 in
Wheel Width
4-1/2 in
Wheel Diameter
15 in
Tread Depth
0.0 MM
Overall Length
15 in
Hub Dia.
1.654 in

Details

Item
Lawn Mower Wheel
Hub Color
Black
Hub Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
For Use With
Carlisle, Exmark, Scag, Toro, JThomas, Sunbelt, and Rotary Lawn Mowers
Aspect Ratio
0.57 IN
Offset
0 in
Wheel Backspacing
0 in
Surface Finish
Powder Coated

Description

Set of 4 13x6.50-6 Black Wheel Assemblies for Carlisle, Exmark, Scag, Toro, JThomas, Sunbelt, and Rotary


  • 4 Ply - tubeless - non-directional
  • Powder Coated
  • UTV, RTV Kubota Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.