13x5.00-6 Non-Directional Snow Tires Set of 2 - Tailored for Superior Winter Grip, 2PK
- Mfr # T5302135006
- Zoro # G516020810
Key Features
Specifications
Details
- MFR #
- T5302135006
- Zoro #
- G516020810
- UPC #
- 601959743378
- Country of Origin
- China
- Color
- Black
- Material
- Rubber
- Shape
- Circle
- Aspect Ratio
- 5.0 0
- Includes
- Tires (Wheels Not Included)
- Application to Vehicle Type
- Snow Blower
Dimensions
- Wheel Width
- 6 in
- Wheel Size
- 6 in
- Tire Size
- 13 x 5-6 in
- Width
- 12 in
- Outside Dia.
- 12 in
- Tread Depth
- 0.394 MM
- Inside Dia.
- 6 in
- Length
- 12 in
Description
Experience the winter-ready performance of Antego ATW-053 Snow Tires, designed in the 13X5.00-6 size. As a set of two 2-ply non-directional snow tires, they offer unparalleled traction and control in snowy terrains. Prepare your vehicle for challenging winter roads with confidence. Key Specifications: Size: 13X5.00-6 Load Range: A Fitment: Specially engineered for rims sized 6X3.75 Seasonal Use: Designed explicitly for Snow Type: Tubeless, ensuring a hassle-free installation Ply Rating: 2 - Built for durability and consistent performance Tread Depth: 0.394 - Ensuring maximum grip on icy surfaces Width: 4.8 inches Overall Diameter OD: 12.9 inches Max Load Capacity: 290 lbs Speed Index: Rated for speeds up to 10MPH Max PSI: 20 Gear up for winter with the reliable and efficient Antego ATW-053 Snow Tires.
- Tire only (Rims not included)
- Tires only - Wheels not included
- Off-Road
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.