
15 x 6-6 in Lawn Mower Tire & Wheel, 4 Ply, Black, 2 PK
Mfr # T0104156006
Zoro # G216020738
product price:Â $53.89
/pk 2, $26.95/eaKey Features
Tire Size
15 x 6-6 in
Tire Rim Dia.
6 in
Ply
4
Tire Material
Rubber
Tread Depth
0.177 MM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T0104156006
Zoro #
G216020738
UPC #
712038776276
Country of Origin
China
Dimensions
Tire Size
15 x 6-6 in
Tire Rim Dia.
6 in
Tread Depth
0.177 MM
Wheel Diameter
15 in
Wheel Width
4-1/2 in
Overall Length
15 in
Details
Ply
4
Tire Material
Rubber
Item
Lawn Mower Tire & Wheel
Hub Color
Black
Includes
Tires (Wheels Not Included)
For Use With
Lawn Mowers
Aspect Ratio
0.86 IN
Description
Revitalize your lawn mower's functionality and preserve the health of your turf with our 15x6.00-6, 4 Ply Chevron Tread Tires. These replacement tires are a practical choice for anyone looking to replace old, worn-out tires with a reliable, performance-oriented option. Designed to offer excellent traction while being gentle on the grass, they're an ideal pick for lawn enthusiasts and professionals alike. This is a set of 2 tires only. Rims are not included.
- Fits on 6"x4.50" wheels
- Aluminum
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.