Shop ANTEGO
See all product information
Create Account
15 x 6-6 in Lawn Mower Tire & Wheel, 4 Ply, Yellow, 2 PK
- Mfr # A6450060104156006
- Zoro # G916020762
product price:Â
$
85.49
/pk of 2, $42.75/ea
Key Features
Tire Size
15 x 6-6 in
Tire Rim Dia.
6 in
Ply
4
Wheel Diameter
15 in
Tread Depth
0.177 MM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A6450060104156006
- Zoro #
- G916020762
- UPC #
- 712038852215
- Country of Origin
- China
- Ply
- 4
- Item
- Lawn Mower Tire & Wheel
- Hub Color
- Yellow
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Aspect Ratio
- 0.57 IN
- Offset
- 0 in
- Surface Finish
- Powder Coated
- Wheel Backspacing
- 0 in
- For Use With
- Lawn Mowers
Dimensions
- Tire Size
- 15 x 6-6 in
- Tire Rim Dia.
- 6 in
- Wheel Diameter
- 15 in
- Tread Depth
- 0.177 MM
- Wheel Width
- 4-1/2 in
- Hub Dia.
- 1.378 in
- Overall Length
- 15 in
Description
Product Description: Give your lawn equipment a revamp with the Antego 15x6.00-6 Tires and Wheels Assembly. Designed to be compatible with John Deere Series 100 and 300 models and a selection of Cub Cadet 42in XT2 models, this set comes ready to install right out of the box. Our assembly features a 6x4.5 wheel with 0.75in precision ball bearings housed in a 3in long hub. These precision ball bearings ensure a smooth and consistent wheel motion for optimal performance. The tubeless tires have a 4-ply rating, which provides a max load of 570 lbs and can withstand a pressure of up to 30 PSI. The vibrant John Deere Yellow color will make your machine look and feel new. Our assembly is a perfect replacement for John Deere parts GY20638 and AM127303. Please note: This assembly will not fit trailers or carts, and the dust caps from your old wheels may not fit on your new ones. In the Box: Antego 15x6.00-6 Tires and Wheels Assembly Set of 2 Revive your lawn equipment with Antego's 15x6.00-6 Tire and Wheel Assemblies today!
- Powder Coated
- 10MPH @ 30PSI
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.