Shop ANTEGO
See all product information
Create Account
15 x 6-6 in Lawn Mower Universal Tire, 4 Ply, Black, 4 PK
- Mfr # A6451770100104156006
- Zoro # G016020815
product price:Â
$
124.99
/pk of 4, $31.25/ea
Free Shipping & Returns
Key Features
Tire Size
15 x 6-6 in
Tire Rim Dia.
6 in
Ply
4
Wheel Diameter
15 in
Tread Depth
0.177 MM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A6451770100104156006
- Zoro #
- G016020815
- UPC #
- 810173181570
- Country of Origin
- China
- Ply
- 4
- Item
- Lawn Mower Universal Tire
- Hub Material
- Alloy Steel
- Hub Color
- Black
- Includes
- Tire and Wheel Assembly(s)
- Wheel Backspacing
- 0 in
- Aspect Ratio
- 0.5 IN
- Offset
- 0 in
- Surface Finish
- Powder Coated
- For Use With
- Lawn Mowers
Dimensions
- Tire Size
- 15 x 6-6 in
- Tire Rim Dia.
- 6 in
- Wheel Diameter
- 15 in
- Tread Depth
- 0.177 MM
- Wheel Width
- 4-1/2 in
- Hub Dia.
- 1.26 in
- Overall Length
- 15 in
Description
Set of 4 Matte Black Universal Fit 15x6.00-6 Tires & Wheels 4 Ply for Lawn & Garden Mower Turf Tires 0.75in Bearing
- With a tire OD of 14.96", a SW of 6.3", and a maximum load capacity of 570 lbs, these 15x6x6 lawn mower tires 15x6.00 6 are designed for reliable performance at a recommended PSI of 30, ensuring optimal stability and longevity.
- These riding lawn mower tires 15x6.00-6 and wheel assemblies are designed to fit any turf saver, carlisle 15x6.00-6nhs lawn mower tires, John deere lawn mower tires, Craftsman lawn mower tires, Husqvarna mower front tires, Troy Bilt lawn mower tires.
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.