Shop ANTEGO
See all product information
15x6.00-6 Semi-Pneumatic Tire & Wheel , Set of 4, for Bad Boy Mowers, Part # 022-0003-00, 4PK
Mfr # A64524300918SPS156006
Zoro # G416008093
product price:Â $636.99
/pk 4, $159.25/ea
Free Shipping & Returns
Key Features
Wheel Dia.
15 in
Fits Axle Dia.
1.654 in
Wheel Width
4-1/2 in
Caster Wheel/Tread Material
Alloy Steel
Tread Color
Bad Boy Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A64524300918SPS156006
Zoro #
G416008093
UPC #
810173181716
Country of Origin
China
Dimensions
Wheel Dia.
15 in
Fits Axle Dia.
1.654 in
Wheel Width
4-1/2 in
Bore Dia.
5 in
Details
Caster Wheel/Tread Material
Alloy Steel
Tread Color
Bad Boy Black
Includes
Tire and Wheel Assembly(s)
Frame Finish
Powder Coated
Application
Lawn Mower
Description
Antego Tire & Wheel 15x6.00-6 Semi-Pneumatic Tire & Wheel Assemblies, Set of 4, for Bad Boy Mowers, Part # 022-0003-00, Run Flat Technology, Smooth Tread Pattern - Bad Boy Black - Commercial Grade
- Powder Coated
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.