Set of 4 9x3.50-4 Flat Free Tire Fits GRAVELY, 3.25in Hub, 3/4in Caged Roller Bearings, 4PK
- Mfr # A422503000951PU93504
- Zoro # G816007979
product price:Â
$
254.99
/pk of 4, $63.75/ea
Free Shipping & Returns
Key Features
Wheel Dia.
12 in
Wheel Width
2 in
Caster Wheel/Tread Material
Alloy Steel
Tread Color
Black
Includes
Tire and Wheel Assembly(s)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A422503000951PU93504
- Zoro #
- G816007979
- UPC #
- 810173180795
- Country of Origin
- China
Dimensions
- Wheel Dia.
- 12 in
- Wheel Width
- 2 in
- Bore Dia.
- 4 in
Details
- Caster Wheel/Tread Material
- Alloy Steel
- Tread Color
- Black
- Includes
- Tire and Wheel Assembly(s)
- Application
- Trailer
- Frame Finish
- Powder Coated
Description
Set of 4 9x3.50-4 Flat Free Tire Assemblies Fits GRAVELY 45205, 3.25in Hub, 3/4in Caged Roller Bearings
- 4x2 Powder Coated Black Wheels
- Solid Polyurethane Flat Free Smooth Tires
- 10 MPH @ 0 PSI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.