
16 x 6.5-8 in Lawn Mower Tire, 4 Ply, Black, 2 PK
Mfr # T0104166508
Zoro # G716021013
product price:Â $56.39
/pk 2, $28.20/eaKey Features
Tire Size
16 x 6.5-8 in
Tire Rim Dia.
8 in
Ply
4
Tire Material
Rubber
Hub Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T0104166508
Zoro #
G716021013
UPC #
712038776269
Country of Origin
China
Dimensions
Tire Size
16 x 6.5-8 in
Tire Rim Dia.
8 in
Wheel Width
5-19/50 in
Tread Depth
0.217 MM
Wheel Diameter
15 in
Overall Length
15 in
Details
Ply
4
Tire Material
Rubber
Item
Lawn Mower Tire
Hub Color
Black
Includes
Tires (Wheels Not Included)
Aspect Ratio
0.86 IN
For Use With
Lawn Mowers
Description
Elevate the capability and performance of your lawn and garden mower with Antego Tire & Wheel's Set of 2 16X6.50-8 4 Ply Turf Tires. Expertly crafted for those who demand both efficiency in lawn maintenance and meticulous care of their turf, these tires are the ideal addition to your lawn care arsenal.
- 4 Ply, Tubeless, Non-directional
- All Season
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.