18 x 9.5-8 in Lawn Mower Tire & Wheel, 4 Ply, Matte Black, 4 PK
- Mfr # A870003100304189508
- Zoro # G816020763
Key Features
Specifications
Details
- MFR #
- A870003100304189508
- Zoro #
- G816020763
- UPC #
- 632726289119
- Country of Origin
- China
- Ply
- 4
- Item
- Lawn Mower Tire & Wheel
- Hub Material
- Alloy Steel
- Hub Color
- Matte Black
- Includes
- Tire and Wheel Assembly(s)
- For Use With
- Golf Carts, Lawn Mowers
- Offset
- -0.079 in
- Wheel Backspacing
- 0 in
- Aspect Ratio
- 60.0 MM
- Surface Finish
- Powder Coated
Dimensions
- Tire Size
- 18 x 9.5-8 in
- Tire Rim Dia.
- 8 in
- Wheel Diameter
- 18 in
- Tread Depth
- 0.34 IN
- Wheel Width
- 7 in
- Overall Length
- 18 in
Description
Elevate the performance and style of your golf cart or lawn and garden equipment with our premium set of four matte black wheels paired with 18x9.50-8, 4 Ply Turf Tires. Designed to enhance traction and stability while being gentle on the turf, these tires and wheels are perfect for both stock and lifted golf carts, ensuring a smooth ride and exceptional durability. Fits all golf cart models including EZGO Marathon, Medalist, TXT, ST, PDS, RXV, Workhorse, Club Car DS, CARRYALL, PRECEDENT, Yamaha All G MODELS, DRIVEG29, and other vehicles with a 4x4 bolt pattern. The specialized turf tread on these 18x9.50-8 tires is designed to maximize traction without damaging the lawn, making turns smoother and protecting the ground. This set comes mounted and ready, shipped in a heavy-weight corrugated box for protection, ensuring an easy and hassle-free setup.
- 4 Ply, Tubeless, Non-directional
- Powder Coated
- 10mph @ 24PSI
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.